Heat-Set Insert Kit, #4-40 to 1/4"-20, 7/32 in, 9/32 in, 21/64 in, 3/8 in, 1/2 in L, Brass
- Mfr # EZ-HI-300
- Zoro # G210457530
product price:Â
$
92.15
/ea
Key Features
Thread Size
#4-40 to 1/4"-20
Material
Brass
Insert Diameter
3/16 in, 7/32 in, 1/4 in, 9/32 in, 11/32 in
Shank Type
Straight
Overall Length
7/32 in, 9/32 in, 21/64 in, 3/8 in, 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-HI-300
- Zoro #
- G210457530
- UPC #
- 847554044773
- Country of Origin
- Taiwan, Province of China
- Item
- Heat-Set Insert Kit
- Material
- Brass
- Shank Type
- Straight
- Thread Type
- Coarse
- Compatible Material
- Thermoplastic
- Installation Method
- Soldering Iron, Ultrasonic Horn
- Flange Style
- Flush
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Number of Inserts
- 200
- Number of Pieces
- 205
- Series
- E-Z Sonic
- Thread Fit
- 2B
- Features
- For 3D Printing, Prototyping, and Other Plastic Components
- Insert Type
- Heat-Set Insert
- Includes
- HST-004, HST-006, HST-008, HST-332, HST-4, (25) HI-132-WH, (25) HI-420-WH, (50) HI-006-WH, (50) HI-008-WH, (50) HI-004-WH
- Pack Size
- Small Pack
- Finish
- Plain
- Shell Material
- Brass
- Product Type
- Heat-Set Insert
- Traction Material
- Brass
Dimensions
- Thread Size
- #4-40 to 1/4"-20
- Insert Diameter
- 3/16 in, 7/32 in, 1/4 in, 9/32 in, 11/32 in
- Overall Length
- 7/32 in, 9/32 in, 21/64 in, 3/8 in, 1/2 in
- Minimum Material Thickness
- 1/16 in, 5/64 in, 7/64 in, 1/8 in
- Number of Sizes
- 5
- Maximum Hole Diameter
- 0.16 in, 0.19 in, 0.22 in, 0.25 in, 0.32 in
- Wire Rope Length
- 7/32 in, 9/32 in, 21/64 in, 3/8 in, 1/2 in
- Length
- 7/32 in, 9/32 in, 21/64 in, 3/8 in, 1/2 in
- Fits Chest Size
- For 3D Printing, Prototyping, and Other Plastic Components
- Hole Diameter - Maximum
- 0.16 in, 0.19 in, 0.22 in, 0.25 in, 0.32 in
Description
Heat-Set Insert Kit,Brass,RH,Flush
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.