Zoro Homepage

Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16

  • Mfr # EZ-A900

  • Zoro # G605051770


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Hex Drive Threaded Inserts
Thread Size
#8-32 to 3/8"-16
System of Measurement
Inch
Compatible Material
Soft Wood
Includes
Threaded inserts, drill, tap and drive-tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-A900
Zoro #
G605051770
UPC #
847554009758
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32 to 3/8"-16

Details

Item
Thread Repair Kit
Insert Types Included
Hex Drive Threaded Inserts
System of Measurement
Inch
Compatible Material
Soft Wood
Includes
Threaded inserts, drill, tap and drive-tool
Number of Pieces
48

Description

E-z hex threaded insert assortment kit for soft wood - flanged - 8-32 to 3/8-16 - ez-a900 flanged hex drive inserts provide a quick and inexpensive solution for putting strong threads in soft wood, like pine, mdf, or plywood. Flanged design ensures installation at surface level. To install, simple drill the appropriately sized hole and thread in place with an allen wrench or optional drive tool. Ideal for use in furniture, drawer pulls, display cases, or anywhere avoidance of thread stripping is desired.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.