Zoro Homepage

Thread Repair Kit, Knife Thread Inserts, #10-32, Plain Brass, 6 Inserts

  • Mfr # EZ-400-332

  • Zoro # G3317295


product price: $22.69
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
Brass
Insert Length
1/2 in
Finish
Plain
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-400-332
Zoro #
G3317295
UPC #
847554007419
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
1/2 in
Thread Size
#10-32
Internal Thread Size
#10-32
Minimum Material Thickness
1 in
Insert Diameter
29/64 in
Drill Bit Sizes Included
25/64 in
Maximum Hole Diameter
0.391 in
Length
0.5 in

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
Brass
Finish
Plain
Thread Type
UNF
Number of Inserts
6
Number of Pieces
8
Compatible Material
Wood
System of Measurement
Inch
Includes
Drill and Drive-Tool, Threaded Inserts
Series
E-Z Knife
Thread Direction
Right Hand
Material Grade/Class
C3604
Manufacturer Location
Made in USA
Tool Material
Brass
Drive Type
Slotted

Description

Thread Insert Kit, Number of Inserts 6, Number of Pieces 8, Insert Diameter 29/64 in, Insert Length 1/2 in, Internal Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 25/64 in, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, System of Measurement Inch, Manufacturer Location Made in USA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.