Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts
Mfr # EZ-400-4
Zoro # G3317277
product price: $20.35
/eaKey Features
Insert Types Included
Knife Thread Inserts
Insert Material
Brass
Insert Length
1/2 in
Finish
Plain
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ-400-4
Zoro #
G3317277
UPC #
847554007433
Country of Origin
Taiwan, Province of China
Dimensions
Insert Length
1/2 in
Thread Size
1/4"-20
Internal Thread Size
1/4"-20
Length
0.5 in
Insert Diameter
29/64 in
Drill Bit Sizes Included
25/64 in
Minimum Material Thickness
1 in
Maximum Hole Diameter
0.391 in
Details
Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
Brass
Finish
Plain
Thread Type
UNC
Number of Inserts
6
Number of Pieces
8
Compatible Material
Wood
System of Measurement
Inch
Includes
Drill and Drive-Tool, Threaded Inserts
Series
E-Z Knife
Thread Direction
Right Hand
Material Grade/Class
C3604
Tool Material
Brass
Drive Type
Slotted
Manufacturer Location
Globally Sourced
Description
Thread Insert Kit, Number of Inserts 6, Number of Pieces 8, Insert Diameter 29/64 in, Insert Length 1/2 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 25/64 in, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.