
Thread Repair Kit, Knife Thread Inserts, #6-32 to 3/8"-16, Brass
Mfr # EZ-A400
Zoro # G805051808
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Knife Thread Inserts
Thread Size
#6-32 to 3/8"-16
Insert Material
Brass
System of Measurement
Inch
Includes
Threaded inserts, drill, tap and drive-tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-A400
Zoro #
G805051808
UPC #
847554009741
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32 to 3/8"-16
Details
Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
Brass
System of Measurement
Inch
Includes
Threaded inserts, drill, tap and drive-tool
Number of Pieces
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.