Zoro Homepage

Thread Repair Kit, Self Locking Thread Inserts, 1/2"-20x5/8"-11, Steel

  • Mfr # EZ-310-820

  • Zoro # G204953710


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Self Locking Thread Inserts
Thread Size
1/2"-20x5/8"-11
Insert Material
Steel
System of Measurement
Inch
Compatible Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-310-820
Zoro #
G204953710
UPC #
847554010587
Country of Origin
United States

Dimensions

Thread Size
1/2"-20x5/8"-11

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
System of Measurement
Inch
Compatible Material
Metal
Includes
Threaded inserts, drill, tap and drive-tool
Number of Pieces
13

Description

E-z lok thread repair kit for metal - thin wall - 1/2-20 x 5/8-11 - ez-310-820 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.