
Thread Repair Kit, Self Locking Thread Inserts, 9/16"-18-3/4"-10, Steel
Mfr # EZ-329-918
Zoro # G404953671
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Self Locking Thread Inserts
Thread Size
9/16"-18-3/4"-10
Insert Material
Steel
Number of Pieces
13
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-329-918
Zoro #
G404953671
UPC #
847554010464
Country of Origin
United States
Dimensions
Thread Size
9/16"-18-3/4"-10
Details
Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Number of Pieces
13
System of Measurement
Inch
Compatible Material
Metal
Includes
Threaded inserts, drill, tap and drive-tool
Description
E-z lok thread repair kit for metal - standard wall - 9/16-18 x 3/4-10 - ez-329-918 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.