
Thread Repair Kit, Self Locking Thread Inserts, M8-1.25-1/2"-13, Steel
Mfr # EZ-650-8
Zoro # G104953650
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Self Locking Thread Inserts
Thread Size
M8-1.25-1/2"-13
Insert Material
Steel
Thread Type
Metric
System of Measurement
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-650-8
Zoro #
G104953650
UPC #
847554010709
Country of Origin
United States
Dimensions
Thread Size
M8-1.25-1/2"-13
Details
Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Thread Type
Metric
System of Measurement
Inch/Metric
Compatible Material
Metal
Includes
Threaded inserts, drill, tap and drive-tool
Number of Pieces
13
Description
E-z lok thread repair kit for metal - standard wall - m8-1.25 x 1/2-13 - ez-650-8 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.