Threaded Insert Assortment Kit for Metal - Thin Wall - Carbon Steel - 10-24 to 1/2-13

  • Mfr # EZ-C108T

  • Zoro # G014636964


product price:  $80.08
/ea
Free Shipping & Returns

Key Features

Insert Material
Steel
Includes
(10) 319-3, (6) 319-8, (10) 319-6, (10) 319-5, (10) 319-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-C108T
Zoro #
G014636964
UPC #
839137004816
Country of Origin
United States

Details

Insert Material
Steel
Includes
(10) 319-3, (6) 319-8, (10) 319-6, (10) 319-5, (10) 319-4

Description

Our solid threaded insert assortment kits contain inserts in a range of sizes, making it easy to find the right size for nearly any application. Manufactured from carbon steel or 303 stainless steel. 17 kit options are available.


  • •Ideal for soft metals, like aluminum, cast iron, and magnesium
  • •All inserts install using standard drills and taps.
  • •All install using standard drills and taps.
  • •Kit Contains: (10x) 319-3, (6x) 319-8, (10x) 319-6, (10x) 319-5, (10x) 319-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.