Zoro Homepage
This item is Discontinued.
E-Z Taping System E-Z Taping System RD0026-01 9 in. Single Jumbo Roll Bath Tissue Dispenser in Dark Translucent RD0026-01

E-Z Taping System RD0026-01 9 in. Single Jumbo Roll Bath Tissue Dispenser in Dark Translucent (Discontinued)

  • Mfr # RD0026-01
  • Zoro # G403765725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0026-01
Zoro #
G403765725
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Height
4.173 in
Dispenser Depth
2.78 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll

Description

The Single 9" Jumbo Roll Tissue dispenser with a 3-3/8" mandrel with a Translucent Dark cover and beige back, will hold any universal 9" Jumbo Roll Tissue with 3-3/8" core. The translucent cover makes it easy to detect a low paper supply. The dispenser has a double latch lock that helps prevent theft and waste.
  • Finish: Dark Trans.
  • Includes 1 key, type 1.
  • Includes hardware pack.
  • Universal for all brands of Jumbo Roll Tissue with 3-3/8" cores.
  • Dispensers with 2-1/4" cores are available by special order.
  • Translucent cover makes it easy to detect low paper supply.
  • Double latch lock helps prevent theft and waste.
  • Dimensions: 11-7/16" L x 5" W x 11" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.