Zoro Homepage
This item is Discontinued.
E-Z Taping System E-Z Taping System SF2111-17 Manual Bulk Foam Soap Dispenser in White SF2111-17

E-Z Taping System SF2111-17 Manual Bulk Foam Soap Dispenser in White (Discontinued)

  • Mfr # SF2111-17
  • Zoro # G203884787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2111-17
Zoro #
G203884787
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Manual Bulk Foam Soap dispenser is made of ABS plastic in a white. The unit has a 1000 ml refillable reservoir and accepts most bulk foam soaps. Reservoir is removable making filling, cleaning and routine maintenance easy. The container assembly and mechanism are 100% separate to prevent any damage from the soap. Dispenser has a large window for an easy view of soap supply. The unit has a vandal resistant security lock and key.
  • Finish: White.
  • Approximately 0.7 ml per use.
  • Easy to use and refill.
  • Large window for easy view of soap supply.
  • Reservoir hold 1,000 ml.
  • Installs with mounting tape or screws.
  • Includes 1 key, type 10.
  • Includes hardware pack.
  • Dimensions: 4-1/2" L x 4-1/2" W x 10-1/4" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.