Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60W Balloon Light KIT, Incl 6.5' Tripod

  • Mfr # SZBLK60W

  • Zoro # G708638946


product price: $666.79
/ea
Free Shipping & Returns

Key Features

Voltage
110-240V AC
Lumens
7,800 lm
Includes
60W LED Balloon Light Diffuser, LED Balloon Light Fixture, Heavy duty telescoping Tripod, Dimmable wireless Remote Control, Tripod Adapter, Eye Bolt, C-Clamp, Light Carry Bag, Tripod Carry Bag, Safety Cable, AAA Batteries for Remote, 15 ft spec-grade power cord
Features
Over 5,000 square feet of 360-degree illumination, Glare-free, diffused lighting, Lightweight and portable, Water-resistant LED balloon light rated to IP42 standard, LED balloon light diffuser material made of heat-resistant and UV-protected nylon, Integrated fan automatically inflates balloon and cools LED panels, Engineered with 130 lumen-per-watt Samsung LED chips, Quick and easy setup on tripod or optional mounting fixtures.
Application
Jobsites, Markets, Concerts, Events, Patios, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZBLK60W
Zoro #
G708638946
UPC #
98556653641
Country of Origin
China

Dimensions

Max. Extension Height
6.5'
Height
78"
Width
31"
Length
31"
Balloon Light Fixture Inflated Length
14 in
Balloon Light Fixture Length
7 in
Balloon Light Fixture Inflated Width
14 in
Balloon Light Fixture Inflated Height
11-1/2 in
Balloon Light Fixture Height
10 in
Balloon Light Fixture Width
7 in

Details

Item
Balloon Light Kit
Voltage
110-240V AC
Lumens
7,800 lm
Includes
60W LED Balloon Light Diffuser, LED Balloon Light Fixture, Heavy duty telescoping Tripod, Dimmable wireless Remote Control, Tripod Adapter, Eye Bolt, C-Clamp, Light Carry Bag, Tripod Carry Bag, Safety Cable, AAA Batteries for Remote, 15 ft spec-grade power cord
Features
Over 5,000 square feet of 360-degree illumination, Glare-free, diffused lighting, Lightweight and portable, Water-resistant LED balloon light rated to IP42 standard, LED balloon light diffuser material made of heat-resistant and UV-protected nylon, Integrated fan automatically inflates balloon and cools LED panels, Engineered with 130 lumen-per-watt Samsung LED chips, Quick and easy setup on tripod or optional mounting fixtures.
Application
Jobsites, Markets, Concerts, Events, Patios, Warehouses
Housing Material
Nylon
IP Rating
IP42
Watts
60 W
Color
White, Black
Amps
0.5 A
Lamp Life
50,000 hours
Base Material
Steel
Tool Weight
6 lb (fixture), 7.1 lb (tripod)
Frequency
50/60 Hz
Material
Nylon
Frame Material
Steel
Frame Color
Black
Color Temperature
5000 K

Description

For bright, glare-free lighting that gets the job done, turn on the SKYFUZE 60W LED Balloon Light by E-Z UP. This innovative lighting system provides over 5,000 square feet of 360-degree illumination in a lightweight, portable package thats easy to use. Powerful water-resistant Samsung LEDs are enclosed within an auto-inflating and UV-resistant nylon diffuser to minimize shadows while enhancing visibility and comfort. Includes a sleek, adjustable tripod that extends to 6.5 ft tall to easily light up large areas with bright, functional light. When more versatility is needed, use the included C-clamp, eye bolt, or tripod adaptor to conveniently mount on nearby fixtures. The ideal lighting solution for jobsites, events, camping, and more. Plus, for the creatives out there, this balloon light provides natural, glare-free production lighting for nighttime photography and cinematography projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.