Zoro Homepage

Carry Bag, Black, Polyester, 79-23/32" L

  • Mfr # 54731

  • Zoro # G5414486


product price: $43.59
/ea

Key Features

Color
Black
Length
79 23/32 in
Height
6 29/32 in
Construction
Polyester
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54731
Zoro #
G5414486
UPC #
047034547316
Country of Origin
China

Dimensions

Length
79 23/32 in
Height
6 29/32 in
Width
80 in
Length (Straight Wireway)
79 23/32 in
Diameter
7 in

Details

Item
Carry Bag
Color
Black
Construction
Polyester
For Use With
Dust Containment Poles
Material
Polyester
Product Type
Carry Bag

Description

Carry Bag, Material Polyester, Height 6 9/10 in, Length 79 7/10 in, Width 80 in, Diameter 7 in, Color Black, For Use With Dust Containment Poles, Product Type Carry Bag

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.