Zoro Homepage

Dust Containment Pole, Gray, Steel, PK2

  • Mfr # 54733

  • Zoro # G9191290


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

For Use With
Plastic Sheeting
Material
Steel
Color
Gray
Construction
Steel
Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54733
Zoro #
G9191290
UPC #
047034547330
Country of Origin
China

Dimensions

Height
12 ft
Width
1 1/4 in
Maximum Extension Height
12 ft
Minimum Extension Height
4.58 ft

Details

Item
Dust Containment Pole
For Use With
Plastic Sheeting
Material
Steel
Color
Gray
Construction
Steel
Features
Bottom Spring, Quick Clip
Product Type
Telescoping Pole
Locking Mechanism
Twist to Lock
Pole Type
Telescoping
Application
Construction Remodeling; Restoration Projects

Description

Dust Containment Pole, Material Steel, Maximum Extension Height 12 ft, Minimum Extension Height 4.58 ft, Width 1 1/4 in, Color Gray, For Use With Plastic Sheeting, Application Construction Remodeling; Restoration Projects, Features Bottom Spring, Quick Clip, Height 12 ft, Locking Mechanism Twist to Lock, Pole Type Telescoping, Product Type Telescoping Pole, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.