Zoro Homepage

Dust Containment Pole, Silver, 16 ft.H, PK2

  • Mfr # 54736

  • Zoro # G5414501


product price: $191.99
/pk 2, $96.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Height
16 ft
Construction
Aluminum
Width
2 in
For Use With
Plastic Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54736
Zoro #
G5414501
UPC #
047034547361
Country of Origin
China

Dimensions

Height
16 ft
Width
2 in
Minimum Extension Height
6.75 ft
Maximum Extension Height
16 ft

Details

Item
Dust Containment Pole
Color
Silver
Construction
Aluminum
For Use With
Plastic Sheeting
Features
Easy Set Up, Extra Durability, Heavy Duty
Material
Aluminum
Application
Construction; Paint Job
Product Type
Telescoping Pole
Pole Type
Telescoping

Description

Dust Containment Pole, Material Aluminum, Maximum Extension Height 16 ft, Minimum Extension Height 6.75 ft, Width 2 in, Color Silver, For Use With Plastic Sheeting, Application Construction; Paint Job, Features Easy Set Up, Extra Durability, Heavy Duty, Height 16 ft, Pole Type Telescoping, Product Type Telescoping Pole, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.