Eclipse Steel Shelter, 10x20 Ft., White Fr
Mfr # EC3STL20KFWHTPN
Zoro # G1234449
product price: $972.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
20 ft
Width
10 ft
Color
Red
Material
Polyester
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC3STL20KFWHTPN
Zoro #
G1234449
UPC #
098556008113
Country of Origin
China
Dimensions
Length
20 ft
Width
10 ft
Center Height
11 ft 5 in
Side Height
81 in
Overall Width
10 ft
Overall Length
20 ft
Overall Height
11 3/8 ft
Description
Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 81 in, Red, Material Polyester, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.