Zoro Homepage

Emergency Medical Containment Cube, Vinyl

  • Mfr # EMC100SKWH

  • Zoro # G8340894


product price: $2,690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
10 ft
Width
10 ft
Color
White
Material
Vinyl
Overall Height
11 1/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC100SKWH
Zoro #
G8340894
UPC #
098556914933
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Overall Height
11 1/8 ft
Side Height
81 in
Overall Width
10 ft
Overall Length
10 ft
Center Height
6 ft 11 in

Description

Portable Medical Tent, Length 10 ft, Width 10 ft, Center Height 6 ft 11 in, Side Height 81 in, White, Material Vinyl, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Air Filters and Storage Bag, Deluxe Weight Bag, Deluxe Wide-Trax Roller Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.