Endeavor Shelter, 10' W x 10' L, Gray Aluminum Frame, Blue Vinyl Top

  • Mfr # ENDGKVVP10BL

  • Zoro # G408621347


product price:  $1,446.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
Blue
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENDGKVVP10BL
Zoro #
G408621347
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in

Details

Item
Endeavor Shelter
Color
Blue
Material
Vinyl
Roof Design
Non Vented
Standards
California State Fire Marshal Flame Retardant Certified, Meets the CPAI-84 and NFPA-701 fire-resistance codes
Frame Material
Aluminum
Includes
Vinyl Top, Folding Frame and Cover Bag

Description

Built to last, the Endeavor USA 10' x 10' Canopy features an Aircraft-Grade Aluminum frame, 100% Produced, Machined, and Finished in the U.S. Our top of the line TAA Compliant frame comes with a 7 Year Warranty and is guaranteed to stand strong and endure the outdoor elements. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demonstrations, Indoor & Outdoor Display, Automotive & Racing Events, Disaster Relief Services, Emergency Response

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.