Endeavor Shelter, 10' W x 10' L, Gray Aluminum Frame, White Vinyl Top

  • Mfr # ENDGKVVP10WH

  • Zoro # G508621520


product price:  $1,446.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
White
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENDGKVVP10WH
Zoro #
G508621520
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in

Details

Item
Endeavor Shelter
Color
White
Material
Vinyl
Roof Design
Non Vented
Frame Material
Aluminum
Includes
Vinyl Top, Folding Frame and Cover Bag
Standards
California State Fire Marshal Flame Retardant Certified, Meets the CPAI-84 and NFPA-701 fire-resistance codes

Description

Built to last, the Endeavor USA 10' x 10' Canopy features an Aircraft-Grade Aluminum frame, 100% Produced, Machined, and Finished in the U.S. Our top of the line TAA Compliant frame comes with a 7 Year Warranty and is guaranteed to stand strong and endure the outdoor elements. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demonstrations, Indoor & Outdoor Display, Automotive & Racing Events, Disaster Relief Services, Emergency Response

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.