Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endeavor Shelter, 10x20 Ft., Aluminum Blac

  • Mfr # END3ABK20KPN

  • Zoro # G1233712


product price: $1,783.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Length
20 ft
Width
10 ft
Color
Red
Material
Aluminum
Center Height
11 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
END3ABK20KPN
Zoro #
G1233712
UPC #
-
Country of Origin
China

Dimensions

Length
20 ft
Width
10 ft
Center Height
11 ft 5 in
Side Height
81 in
Overall Length
20 ft
Overall Height
11 3/8 ft
Overall Width
10 ft

Details

Item
Canopy Tent
Color
Red
Material
Aluminum
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
Frame Material
Aluminum
Includes
Cover Bag, Fabric Top, Folding Frame
Product Type
Canopy Tent
Legend
Powder Coated
Leg Adjustability
Adjustable Legs
Support Style
Support Frame
Shape
Rectangle
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Panel Color
Red
Leg Angle
Straight
Frame Color
Black
Panel Material
Polyester
Number of Legs
6
Frame Finish
Powder Coated
Number of Walls
0

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 81 in, Red, Material Aluminum, Frame Material Aluminum, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.