Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endeavor Shelter, 10x20 Ft., Aluminum Blac

  • Mfr # END3ABK20KWH

  • Zoro # G1233730


product price: $1,788.80
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Length
20 ft
Width
10 ft
Color
White
Material
Polyester
Fire Rating
Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3ABK20KWH
Zoro #
G1233730
UPC #
-
Country of Origin
China

Dimensions

Length
20 ft
Width
10 ft
Center Height
11 ft 2 in
Side Height
81 in
Overall Height
11 3/8 ft
Overall Width
10 ft
Overall Length
20 ft

Details

Item
Canopy Tent
Color
White
Material
Polyester
Fire Rating
Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
Frame Material
Aluminum
Includes
Cover Bag, Fabric Top, Folding Frame
Product Type
Canopy Tent
Leg Adjustability
Adjustable Legs
Leg Angle
Straight
Legend
Powder Coated
Panel Color
White
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Frame Color
Black
Number of Walls
0
Support Style
Support Frame
Frame Finish
Powder Coated
Panel Material
Polyester
Shape
Rectangle
Number of Legs
6

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 81 in, White, Material Polyester, Frame Material Aluminum, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.