Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

E-Z Up Endeavor Shelter, 10x20 Ft., Aluminum Gray END3A20KSG

Endeavor Shelter, 10x20 Ft., Aluminum Gray (Discontinued)

  • Mfr # END3A20KSG
  • Zoro # G1233615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3A20KSG
Zoro #
G1233615
UPC #
-
Country of Origin
China

Dimensions

Length
20 ft
Width
10 ft
Center Height
11 ft 5 in
Side Height
6 ft 9 in
Dimensions
10 ft x 20 ft

Details

Item
Endeavor Shelter,10x20 Ft.,Aluminum Gray
Color
Gray
Material
Aluminum
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
Frame Material
Aluminum
Includes
Built-In Accessory Loops, Cover Bag, Folding Frame, Heavy Duty Foot Pad

Description

Endeavor Shelter,10x20 Ft.,Aluminum Gray, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 6 ft 9 in, Gray, Material Aluminum, Frame Material Aluminum, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Built-In Accessory Loops, Cover Bag, Folding Frame, Heavy Duty Foot Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.