Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top

  • Mfr # ENV3WH10RB

  • Zoro # G608621451


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 5 in
Color
Royal Blue
Roof Design
Non Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENV3WH10RB
Zoro #
G608621451
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 5 in
Overall Height
11 ft 5 in

Details

Item
Envoy Shelter
Color
Royal Blue
Roof Design
Non Vented
Frame Material
Steel
Standards
Meets CPAI-84 Fire Resistant Requirements
Includes
Fabric Top, Folding Frame, spike kit, and Roller Bag

Description

With a modern and durable design, the new lightweight Envoy shelter provides an instant escape from the sun, making it an ideal choice for the beach, sporting events, festivals, and anywhere else you need protection from the sun!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.