Zoro Homepage

ES100s Shelter, 10x10 Ft., White Frame, Whi

  • Mfr # ES100S910WHRCVP

  • Zoro # G1233292


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Color
White
Material
Polyester
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES100S910WHRCVP
Zoro #
G1233292
UPC #
098556420953
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Side Height
82 in
Center Height
11 ft 5 in
Leg Outside Dia.
1-1/4 in
Overall Length
10 ft
Overall Height
11 3/8 ft
Overall Width
10 ft
Leg Outside Diameter
1 1/4 in

Details

Item
Canopy Tent
Color
White
Material
Polyester
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
Includes
(3) Dura-Lon Plus Sidewall, (4) Piece Spike Kit, Mid-Zip Dura-Lon Plus Sidewall, Roller Bag, Shelter
Frame Material
Steel
Product Type
Canopy Tent
Number of Doors
1
Number of Walls
4
Frame Color
White
Frame Finish
Powder Coated
Panel Color
White
Panel Material
Polyester
Leg Angle
Straight
Number of Roll-Up Walls
1
Support Style
Support Frame
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Number of Legs
4
Legend
Powder Coated
Shape
Square
Leg Adjustability
Adjustable Legs

Description

Canopy Tent, Length 10 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 82 in, White, Material Polyester, Frame Material Steel, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Leg Outside Dia. 1-1/4 in, Includes (3) Dura-Lon Plus Sidewall, (4) Piece Spike Kit, Mid-Zip Dura-Lon Plus Sidewall, Roller Bag, Shelter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.