Zoro Homepage

Food Booth Sidewall, Black, 13 ft H

  • Mfr # SW3FB13TCBK

  • Zoro # G007103916


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
6 14/25 ft
Height
13 ft
Color
Black
Material
Polyester
Overall Height
156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3FB13TCBK
Zoro #
G007103916
UPC #
-
Country of Origin
United States

Dimensions

Width
6 14/25 ft
Height
13 ft
Overall Height
156 in
Overall Width
78 3/4 in

Details

Item
Sidewall
Color
Black
Material
Polyester
Includes
Truss Clips
For Use With
HUB Shelter
Product Type
Sidewall
Compatible Product Type
Endeavor Shelter

Description

Indoor/Outdoor Canopy/Shelter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.