Shop E-Z UP

Freedom83 Shelter, 10' W x 10' L, TAA Compliant, Berry Amendment, Aluminum Frame, Blackout Tan/Black Top

  • Mfr # F83KCBBO10TNBK

  • Zoro # G708621375


product price:  $3,148.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
Tan/Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F83KCBBO10TNBK
Zoro #
G708621375
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in

Details

Item
Freedom83 Shelter
Color
Tan/Black
Material
Polyester
Roof Design
Non Vented
Includes
Fabric Top, Folding Frame and Cover Bag
Frame Material
Aluminum
Standards
Fire Resistant Certified to Meet ASTM D6413, D751, D2136, and 30 CFRS7.27 Standards

Description

The Freedom83 is the culmination of four decades of experience and American ingenuity. Assembled in California with top-quality, U.S. made materials, this canopy features a Berry Amendment compliant polyester blackout top delivering the pinnacle in instant protection in hot and demanding environments. Fire Resistant Certified to meet ASTM D6413, D751, D2136, and 30 CFRS7.27 standards making this canopy ideal for industrial safety applications, military, and first responders. Backed by the E-Z UP True Lifetime Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.