Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Shelter Weight Bag, Gray w/B, PK4

  • Mfr # WB3GYBK4

  • Zoro # G1228121


product price: $118.99
/pk 4, $29.75/ea
Free Shipping & Returns

Key Features

For Use With
Shelters
Color
Gray
Includes
(4) Weight Bags
Material
Polyester
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB3GYBK4
Zoro #
G1228121
UPC #
098556423473
Country of Origin
China

Dimensions

Width
6 in
Overall Width
6 in
Overall Length
18 in

Details

Item
Weight Bag
For Use With
Shelters
Color
Gray
Includes
(4) Weight Bags
Material
Polyester
Product Type
Weight Bag

Description

Instant Shelter Weight Bag,Gray w/B,PK 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.