Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Balloon Light, 88.5 in H

  • Mfr # SZBLK60W1B

  • Zoro # G815562448


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC, RoHS
Includes
Adjustable Tripod, Eye Bolt
Features
Integrated Fan
Power Source
Corded
Head Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZBLK60W1B
Zoro #
G815562448
UPC #
098556653641
Country of Origin
China

Dimensions

Head Width
14 in
Head Height
11.5 in
Power Cord Length
15 ft
Overall Height
88.5 in
Adjustable Height
Yes
Maximum Height Adjustment
6.5 ft
Base Width
31 in
Minimum Height Adjustment
3.5 ft
Overall Width
31 in
Manufacturer Warranty Length
3 yr
Head Depth
14 in

Details

Item
LED Balloon Light
Standards
CE, FCC, RoHS
Includes
Adjustable Tripod, Eye Bolt
Features
Integrated Fan
Power Source
Corded
Color Temperature
5000K
Mount Type
Tripod
Switch Type
No Switch
Head Rotation
360 Degrees
Includes Bulb
Yes
Beam Angle
360 Degrees
Lens Material
Nylon
Includes Mounting Hardware
Yes
Operating Voltage
110 to 240V AC
Frame Material
Steel
Resistance Properties
Heat Resistant, UV Resistant, Water Resistant
Current
0.5 A
Wattage
60 W
Lamp Life
50,000 hr
Frame Color
Black
Job Light Type
Balloon Light
IP Rating
IP42
Includes Batteries
Yes
Brightness Levels
7,800 lm
Light Distribution
360 Degrees
Number of Lamp Heads
1
Brightness Control
Continuous Dimming
Lighting Technology
LED
Maximum Brightness
7,800 lm
Number of Brightness Levels
10
Hazardous Location Specification
Not Rated

Description

LED Balloon Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 7,800 lm, Number of Brightness Levels 10, Power Cord Length 15 ft, Operating Voltage 110 to 240V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP42, Maximum Height Adjustment 6.5 ft, Beam Angle 360 Degrees , Includes Bulb Yes, Adjustable Height Yes, Base Width 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.