Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panorama Middle Zipper Sidewall, Red

  • Mfr # SW3PM15FXTRD

  • Zoro # G607103675


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Width
15 ft
Height
15 ft
Color
Red
Material
Polyester
Overall Height
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3PM15FXTRD
Zoro #
G607103675
UPC #
-
Country of Origin
United States

Dimensions

Width
15 ft
Height
15 ft
Overall Height
180 in
Overall Width
180 in

Details

Item
Panorama Middle Zipper Sidewall
Color
Red
Material
Polyester
Includes
Truss Clips
For Use With
Shelter
Product Type
Panorama Middle Zipper Sidewall
Compatible Product Type
Shelter

Description

Indoor/Outdoor Canopy/Shelter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.