Plastic Door with Zipper, Clear, Plastic
Mfr # 54740
Zoro # G9191239
product price: $26.59
/eaKey Features
For Use With
Trimaco E-Z Up Double-Sided Tape
Includes
Sheet of Plastic with Pre-Assembled Zipper
Material
Plastic
Width
3 ft
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54740
Zoro #
G9191239
UPC #
047034547408
Country of Origin
China
Dimensions
Width
3 ft
Height
7 ft
Closure Length
7 ft
Details
Item
Plastic Door with Zipper
For Use With
Trimaco E-Z Up Double-Sided Tape
Includes
Sheet of Plastic with Pre-Assembled Zipper
Material
Plastic
Color
Clear
Features
Creates An Easily Accessible Dust Containment Enclosure, Open Bottom Easily Allows Carts Through Door, Reusable
Construction
Plastic
Product Type
Door
Compatible with Manufacturer Part Number
54744
Closure Type
Zipper
Number of Closures Included
1
Description
Plastic Door with Zipper, Material Plastic, Height 7 ft, Closure Length 7 ft, Width 3 ft, Color Clear, Includes Sheet of Plastic with Pre-Assembled Zipper, For Use With Trimaco E-Z Up Double-Sided Tape, Closure Type Zipper, Compatible with Manufacturer Part Number 54744, Features Creates An Easily Accessible Dust Containment Enclosure, Open Bottom Easily Allows Carts Through Door, Reusable, Number of Closures Included 1, Product Type Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.