Zoro Homepage

Portable Shade Canopy, Navy Blue

  • Mfr # EC3STL10KFGYTMC-NAVY B

  • Zoro # G5047105


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Side Height
81 in
Frame Material
Steel
Overall Width
10 ft
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL10KFGYTMC-NAVY B
Zoro #
G5047105
UPC #
-
Country of Origin
United States

Dimensions

Side Height
81 in
Overall Width
10 ft
Overall Length
10 ft
Overall Height
11 1/8 ft

Details

Item
Canopy Tent
Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Frame Material
Steel
Product Type
Canopy Tent
Panel Color
Blue
Leg Angle
Straight
Leg Adjustability
Adjustable Legs
Frame Color
White
Support Style
Support Frame
Shape
Square
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Frame Finish
Powder Coated
Panel Material
Polyester
Number of Walls
0
Number of Legs
4
Legend
Powder Coated

Description

Canopy Tent, Side Height 81 in, Frame Material Steel, Includes Cover Bag, Folding Frame, Professional-Grade Fabric Tops

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.