Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shade Shelter, Red, 10x10

  • Mfr # EC3STL10KFGYTMC-RED

  • Zoro # G5047114


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 ft
Side Height
81 in
Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Overall Height
11 1/8 ft
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL10KFGYTMC-RED
Zoro #
G5047114
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 ft
Side Height
81 in
Overall Height
11 1/8 ft
Overall Length
10 ft

Details

Item
Canopy Tent
Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Frame Material
Steel
Product Type
Canopy Tent
Frame Color
White
Frame Finish
Powder Coated
Leg Adjustability
Adjustable Legs
Number of Legs
4
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Panel Material
Polyester
Legend
Powder Coated
Panel Color
Red
Leg Angle
Straight
Support Style
Support Frame
Number of Walls
0
Shape
Square

Description

Canopy Tent, Side Height 81 in, Frame Material Steel, Includes Cover Bag, Folding Frame, Professional-Grade Fabric Tops

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.