Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shelter, 20 ft L, Polyester

  • Mfr # EC3STL20KFWHTMCWH

  • Zoro # G3190176


product price: $1,575.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft
Color
White
Material
Polyester
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL20KFWHTMCWH
Zoro #
G3190176
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Overall Height
11 3/8 ft
Overall Length
20 ft
Overall Width
10 ft
Center Height
11 ft 5 in
Side Height
81 in

Details

Item
Canopy Tent
Color
White
Material
Polyester
Frame Material
Steel
Fire Rating
CPAI-84, NFPA-701, CAN/ULC-S109
Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Product Type
Canopy Tent
Frame Finish
Powder Coated
Shape
Rectangle
Support Style
Support Frame
Number of Legs
6
Frame Color
White
Leg Adjustability
Adjustable Legs
Number of Walls
0
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Panel Material
Polyester
Leg Angle
Straight
Panel Color
White
Legend
Powder Coated

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 81 in, White, Material Polyester, Frame Material Steel, Fire Rating CPAI-84, NFPA-701, CAN/ULC-S109, Includes Cover Bag, Folding Frame, Professional-Grade Fabric Tops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.