Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shelter, 20 ft L, Polyester

  • Mfr # EC3STL20KFWHTVMCWH

  • Zoro # G3190359


product price: $1,608.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft
Color
White
Material
Polyester
Overall Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL20KFWHTVMCWH
Zoro #
G3190359
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Overall Width
10 ft
Side Height
81 in
Overall Length
20 ft
Center Height
11 ft 5 in
Overall Height
11 3/8 ft

Details

Item
Canopy Tent
Color
White
Material
Polyester
Fire Rating
CPAI-84, NFPA-701, CAN/ULC-S109
Frame Material
Steel
Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Product Type
Canopy Tent
Frame Finish
Powder Coated
Shape
Rectangle
Leg Angle
Straight
Legend
Powder Coated
Panel Material
Polyester
Leg Adjustability
Adjustable Legs
Support Style
Support Frame
Number of Walls
0
Frame Color
White
Panel Color
White
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Number of Legs
6

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 81 in, White, Material Polyester, Frame Material Steel, Fire Rating CPAI-84, NFPA-701, CAN/ULC-S109, Includes Cover Bag, Folding Frame, Professional-Grade Fabric Tops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.