Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shelter, 20 ft L, Polyester

  • Mfr # END3A20KMCSG

  • Zoro # G3190200


product price: $2,798.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft
Color
Gray
Material
Polyester
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
END3A20KMCSG
Zoro #
G3190200
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Overall Length
20 ft
Center Height
11 ft 2 in
Overall Width
10 ft
Side Height
81 in
Overall Height
11 3/8 ft

Details

Item
Canopy Tent
Color
Gray
Material
Polyester
Frame Material
Aluminum
Fire Rating
CPAI-84, NFPA-701, CAN/ULC-S109
Includes
Cover Bag, Fabric Top, Folding Frame
Product Type
Canopy Tent
Panel Color
Gray
Legend
Powder Coated
Panel Material
Polyester
Number of Legs
6
Number of Walls
0
Shape
Rectangle
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Frame Color
Gray
Leg Angle
Straight
Support Style
Support Frame
Frame Finish
Powder Coated
Leg Adjustability
Adjustable Legs

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 81 in, Gray, Material Polyester, Frame Material Aluminum, Fire Rating CPAI-84, NFPA-701, CAN/ULC-S109, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.