Zoro Homepage

Portable Shelter, Green, 10 ft W, 10 ft L

  • Mfr # EC3STL10KFWHTMCOD

  • Zoro # G907103825


product price: $2,286.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Color
Green
Material
Polyester
Overall Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL10KFWHTMCOD
Zoro #
G907103825
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Overall Width
10 ft
Side Height
81 in
Center Height
11 ft 2 in
Overall Height
11 1/8 ft
Overall Length
10 ft

Description

Canopy Tent, Length 10 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 81 in, Green, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.