Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shelter, Green, 8 ft W, 8 ft L

  • Mfr # EC3STL08KFWHTOD

  • Zoro # G007103855


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft
Width
8 ft
Color
Green
Material
Polyester
Side Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL08KFWHTOD
Zoro #
G007103855
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Width
8 ft
Side Height
72 in
Center Height
10 ft
Overall Length
8 ft
Overall Width
8 ft
Overall Height
10 ft

Details

Item
Canopy Tent
Color
Green
Material
Polyester
Fire Rating
Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
Frame Material
Steel
Product Type
Canopy Tent
Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Leg Adjustability
Adjustable Legs
Frame Color
White
Shape
Square
Number of Legs
4
Legend
Powder Coated
Panel Material
Polyester
Panel Color
Green
Support Style
Support Frame
Frame Finish
Powder Coated
Number of Walls
0
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Leg Angle
Straight

Description

Canopy Tent, Length 8 ft, Width 8 ft, Center Height 10 ft, Side Height 72 in, Green, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Folding Frame, Professional-Grade Fabric Tops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.