Zoro Homepage

Professional Middle Zipper Sidewall, Blck

  • Mfr # SWP3M10MCBK

  • Zoro # G707103810


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Width
10 ft
Height
10 ft
Color
Black
Material
Polyester
Overall Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP3M10MCBK
Zoro #
G707103810
UPC #
-
Country of Origin
United States

Dimensions

Width
10 ft
Height
10 ft
Overall Height
120 in
Overall Width
120 in

Details

Item
Middle Zipper Sidewall
Color
Black
Material
Polyester
Includes
Hook and Loop Attachment, Truss Clips
For Use With
Eclipse Shelter, Enterprise Shelter, HUT Shelter, Speed Shelter
Product Type
Middle Zipper Sidewall
Compatible Product Type
Eclipse Shelter, Endeavor Shelter, Enterprise Shelter, HUT Shelter, Speed Shelter

Description

Indoor/Outdoor Canopy/Shelter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.