Zoro Homepage

Professional Sidewall, White, 10 ft H

  • Mfr # SWP310MCWH

  • Zoro # G507103676


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Width
10 ft
Height
10 ft
Color
White
Material
Polyester
Includes
Truss Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP310MCWH
Zoro #
G507103676
UPC #
-
Country of Origin
United States

Dimensions

Width
10 ft
Height
10 ft
Overall Height
120 in
Overall Width
120 in

Details

Item
Sidewall
Color
White
Material
Polyester
Includes
Truss Clips
For Use With
Eclipse Shelter
Product Type
Sidewall
Compatible Product Type
Eclipse Shelter

Description

Indoor/Outdoor Canopy/Shelter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.