Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top

  • Mfr # PR3WH10SO

  • Zoro # G708621610


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
Steel Orange
Roof Design
Non Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR3WH10SO
Zoro #
G708621610
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in

Details

Item
Pyramid Shelter
Color
Steel Orange
Roof Design
Non Vented
Frame Material
Steel
Standards
Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Includes
Commercial Grade Fabric Top, Folding Frame, Wide-Traxâ„¢ Roller Bag, and Spike Kit

Description

The Pyramid 10 x10 Canopy tent's high-strength, powder-coated steel frame and end caps ensure improved durability and an increased lifespan. This 10' x 10' canopy tent provides 100 square feet of fabulous shade wherever you need it. The clear span cathedral ceiling offers plenty of headroom and improved heat dissipation. Recommended Uses: Trade Shows, Corporate Events, Exhibit Booth, Event Marketing, Rental Industry, Sponsorship Advertising, Command Posts, Industrial Applications, Business & Civic Events, Product Demostrations, Indoor & Outdoor Display, Automotive & Racing Events, Disasster Relief Services, Emergency Response. The Pyramid 10 x 10 Canopy tent takes portable shade to a new level of cool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.