Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver

  • Mfr # ITSY22BK

  • Zoro # G1236363


product price: $219.10
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
24"
Tabletop Material
Aluminum
Tabletop Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITSY22BK
Zoro #
G1236363
UPC #
098556060012
Country of Origin
China

Dimensions

Width
24"
Length
24"

Details

Item
Instant Table System
Shape
Rectangle
Tabletop Material
Aluminum
Tabletop Color
Silver
Frame Material
Steel
Edge Type
Square
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Assembled

Description

Instant Table System 2 Ft. x 2 Ft.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.