Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelter, Blue, 10 ft W, 15 ft L

  • Mfr # END3ABK15KMCRB

  • Zoro # G207103792


product price: $1,807.19
/ea
Free Shipping & Returns

Key Features

Length
15 ft
Width
10 ft
Color
Blue
Material
Polyester
Overall Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3ABK15KMCRB
Zoro #
G207103792
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
10 ft
Overall Width
10 ft
Overall Length
15 ft
Side Height
79 in
Center Height
11 ft 2 in
Overall Height
11 1/8 ft

Details

Item
Drive-Through Shelter
Color
Blue
Material
Polyester
Includes
Cover Bag, Fabric Top, Folding Frame
Frame Material
Aluminum
Product Type
Drive-Through Shelter
Shape
Rectangle
Frame Color
Black
Frame Finish
Powder Coated
Number of Walls
0
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Number of Legs
4
Panel Material
Polyester
Panel Color
Blue
Support Style
Support Frame
Leg Adjustability
Adjustable Legs
Leg Angle
Straight
Legend
Powder Coated

Description

Drive-Through Shelter, Length 15 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 79 in, Blue, Material Polyester, Frame Material Aluminum, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.