Shelter, Blue, 13 ft W, 13 ft L
Mfr # ENDGKVVP13BL
Zoro # G807103918
product price: $2,204.09
/ea
Free Shipping & Returns
Key Features
Length
13 ft
Width
13 ft
Color
Blue
Material
Vinyl
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENDGKVVP13BL
Zoro #
G807103918
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft
Width
13 ft
Overall Length
13 ft
Overall Width
13 ft
Center Height
13 ft 3 in
Overall Height
13 1/4 ft
Side Height
90 in
Description
Drive-Through Shelter, Length 13 ft, Width 13 ft, Center Height 13 ft 3 in, Side Height 90 in, Blue, Material Vinyl, Frame Material Aluminum, Includes Cover Bag, Fabric Top, Folding Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.