Zoro Homepage

Shelter, Blue, 5 ft W, 5 ft L

  • Mfr # VU2STL05KFWHTRB

  • Zoro # G307103838


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Width
5 ft
Color
Blue
Material
Polyester
Center Height
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU2STL05KFWHTRB
Zoro #
G307103838
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
5 ft
Center Height
9 ft
Overall Width
5 ft
Overall Length
5 ft
Overall Height
9 ft
Side Height
75 in

Description

Canopy Tent, Length 5 ft, Width 5 ft, Center Height 9 ft, Side Height 75 in, Blue, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84 and NFPA-701 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.