Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelter, Green, 10 ft W, 15 ft L

  • Mfr # END3ABK15KMCOD

  • Zoro # G507103782


product price: $3,342.99
/ea
Free Shipping & Returns

Key Features

Length
15 ft
Width
10 ft
Color
Green
Material
Polyester
Includes
Cover Bag, Fabric Top, Folding Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3ABK15KMCOD
Zoro #
G507103782
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
10 ft
Side Height
79 in
Overall Length
15 ft
Overall Height
11 1/8 ft
Overall Width
10 ft
Center Height
11 ft 2 in

Details

Item
Drive-Through Shelter
Color
Green
Material
Polyester
Includes
Cover Bag, Fabric Top, Folding Frame
Product Type
Drive-Through Shelter
Frame Material
Aluminum
Number of Walls
0
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Number of Legs
4
Legend
Powder Coated
Shape
Rectangle
Frame Color
Black
Panel Material
Polyester
Support Style
Support Frame
Panel Color
Green
Frame Finish
Powder Coated
Leg Adjustability
Adjustable Legs
Leg Angle
Straight

Description

Drive-Through Shelter, Length 15 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 79 in, Green, Material Polyester, Frame Material Aluminum, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.