Zoro Homepage

Shelter, Green, 10 ft W, 20 ft L

  • Mfr # END3ABK20KMCOD

  • Zoro # G607103842


product price: $3,884.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
20 ft
Width
10 ft
Color
Green
Material
Polyester
Overall Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3ABK20KMCOD
Zoro #
G607103842
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Overall Width
10 ft
Overall Height
11 3/8 ft
Side Height
81 in
Center Height
11 ft 2 in
Overall Length
20 ft

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 81 in, Green, Material Polyester, Frame Material Aluminum, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.