Shelter, Green, 15 ft W, 15 ft L
Mfr # HB3ALU15KFBKTOD
Zoro # G407103783
product price: $3,193.99
/eaKey Features
Length
15 ft
Width
15 ft
Color
Green
Material
Polyester
Overall Length
15 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB3ALU15KFBKTOD
Zoro #
G407103783
UPC #
-
Country of Origin
United States
Dimensions
Length
15 ft
Width
15 ft
Overall Length
15 ft
Side Height
83 in
Center Height
11 ft 8 in
Overall Height
11 5/8 ft
Overall Width
15 ft
Description
Drive-Through Shelter, Length 15 ft, Width 15 ft, Center Height 11 ft 8 in, Side Height 83 in, Green, Material Polyester, Frame Material Aluminum, Fire Rating CPAI-84, Includes Cover Bag, Fabric Top, Folding Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.