Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelter, Red, 13 ft W, 13 ft L

  • Mfr # ENDGKVVP13RD

  • Zoro # G907103894


product price: $2,508.99
/ea
Free Shipping & Returns

Key Features

Length
13 ft
Width
13 ft
Color
Red
Material
Vinyl
Overall Width
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENDGKVVP13RD
Zoro #
G907103894
UPC #
-
Country of Origin
United States

Dimensions

Length
13 ft
Width
13 ft
Overall Width
13 ft
Overall Length
13 ft
Overall Height
13 1/4 ft
Side Height
90 in
Center Height
13 ft 3 in

Details

Item
Drive-Through Shelter
Color
Red
Material
Vinyl
Product Type
Drive-Through Shelter
Frame Material
Aluminum
Includes
Cover Bag, Fabric Top, Folding Frame
Number of Legs
4
Leg Adjustability
Adjustable Legs
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Panel Material
Vinyl
Legend
Anodized
Leg Angle
Straight
Panel Color
Red
Support Style
Support Frame
Frame Finish
Anodized
Frame Color
Gray
Number of Walls
0
Shape
Square

Description

Drive-Through Shelter, Length 13 ft, Width 13 ft, Center Height 13 ft 3 in, Side Height 90 in, Red, Material Vinyl, Frame Material Aluminum, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.