Zoro Homepage

Shelter Tent, Blue, 13 ft W, 13 ft L

  • Mfr # END3AGY13KRB

  • Zoro # G907103887


product price: $2,218.99
/ea
Free Shipping & Returns

Key Features

Length
13 ft
Width
13 ft
Color
Blue
Material
Polyester
Center Height
13 ft 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3AGY13KRB
Zoro #
G907103887
UPC #
-
Country of Origin
United States

Dimensions

Length
13 ft
Width
13 ft
Center Height
13 ft 3 in
Overall Length
13 ft
Overall Height
13 1/4 ft
Overall Width
13 ft
Side Height
84 in

Details

Item
Canopy Tent
Color
Blue
Material
Polyester
Fire Rating
Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
Includes
Cover Bag, Fabric Top, Folding Frame
Product Type
Canopy Tent
Frame Material
Aluminum
Support Style
Support Frame
Legend
Anodized
Panel Material
Polyester
Frame Finish
Anodized
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Leg Adjustability
Adjustable Legs
Number of Legs
4
Leg Angle
Straight
Shape
Square
Panel Color
Blue
Number of Walls
0
Frame Color
Gray

Description

Canopy Tent, Length 13 ft, Width 13 ft, Center Height 13 ft 3 in, Side Height 84 in, Blue, Material Polyester, Frame Material Aluminum, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.