Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelter, White, 10 ft W, 10 ft L

  • Mfr # EX10KWH

  • Zoro # G107103793


product price: $730.90
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Color
White
Material
Polyester
Center Height
11 ft 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10KWH
Zoro #
G107103793
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Center Height
11 ft 1 in
Overall Height
11 1/8 ft
Overall Length
10 ft
Side Height
78 in
Overall Width
10 ft

Details

Item
Canopy Tent
Color
White
Material
Polyester
Fire Rating
Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
Includes
Cover Bag, Fabric Top, Folding Frame
Product Type
Canopy Tent
Frame Material
Aluminum
Shape
Square
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Panel Color
White
Number of Legs
4
Leg Angle
Straight
Frame Finish
Powder Coated
Number of Walls
0
Panel Material
Polyester
Support Style
Support Frame
Frame Color
Gray
Leg Adjustability
Adjustable Legs
Legend
Powder Coated

Description

Canopy Tent, Length 10 ft, Width 10 ft, Center Height 11 ft 1 in, Side Height 78 in, White, Material Polyester, Frame Material Aluminum, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.